Zoro Homepage

Acrylic, Red Pp Liner, 8.0Mil, Specialty

  • Mfr # Y4960

  • Zoro # G3194607


product price: $36.15
/ea
Sold in multiples of 24 for $867.60

Key Features

Tape Color
Clear
Tape Backing Material
0.5 mil (12.5ยต) PET
Tape Adhesive
Solvent Acrylic
Tape Length
55"
Tape Elongation
118 (MD) / 105 (CD)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y4960
Zoro #
G3194607
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
55"
Tape Width
1.89"
Length
6.25
Tape Core Diameter
6.25"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
0.5 mil (12.5ยต) PET
Tape Adhesive
Solvent Acrylic
Tape Elongation
118 (MD) / 105 (CD)

Description

Acrylic,Red Pp Liner,8.0Mil,Specialty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.