Zoro Homepage

Acrylic Transfer Adhesive, Mustard Liner

  • Mfr # Y2070

  • Zoro # G3200767


product price: $17.75
/ea
Sold in multiples of 24 for $426.00

Key Features

Tape Color
Clear
Tape Application
Laminating flexible materials such as foam substrates, textile labels, felt and fabrics (gasketing applications). Affixing nameplates, trophy, emblems, labels, decorative trims, wood veneer and plastics. Attachment of overlay materials and membrane switches (transportation and electronic markets).
Tape Backing Material
Glassine Paper Liner
Tape Adhesive
Solvent Acrylic
Tape Length
55"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2070
Zoro #
G3200767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tape Length
55"
Tape Width
1.42"
Tape Core Diameter
5"
Length
5.1

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Application
Laminating flexible materials such as foam substrates, textile labels, felt and fabrics (gasketing applications). Affixing nameplates, trophy, emblems, labels, decorative trims, wood veneer and plastics. Attachment of overlay materials and membrane switches (transportation and electronic markets).
Tape Backing Material
Glassine Paper Liner
Tape Adhesive
Solvent Acrylic

Description

Acrylic Transfer Adhesive,Mustard Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.