
Aisle Marking Tape, 2"X36Yd, PVC Film, 2 W., 36 L., 6 Thickness
Mfr # AISLE TAPE
Zoro # G2821814
product price:Â $7.69
/ea
Sold in multiples of 48 for $369.12
Key Features
Material
PVC Film
Width
2
Length
36
Thickness
6
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AISLE TAPE
Zoro #
G2821814
UPC #
-
Country of Origin
China
Dimensions
Width
2
Length
36
Thickness
6
Tape Core Diameter
4.5"
Tape Thickness
6"
Tape Length
36"
Tape Width
2"
Diameter
4.5
Details
Item
Aisle Marking Tape,2"X36Yd
Material
PVC Film
Color
White
Adhesive
Synthetic Rubber
Tensile Strength
18
Item - Anti-Slip Tapes
Ancillary Products
Application
For lane marking and hazard identification.
Tape Tensile Strength
18 lb/in
Description
Aisle Marking Tape,2 In.X36Yd
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.