Aisle Marking Tape, 2"X36Yd, PVC Film, 2 W., 36 L., 6 Thickness

  • Mfr # AISLE TAPE

  • Zoro # G2827186


product price:  $7.99
/ea
Sold in multiples of 48 for $383.52

Key Features

Material
PVC Film
Length
36
Thickness
6
Tensile Strength
18
Tape Thickness
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AISLE TAPE
Zoro #
G2827186
UPC #
-
Country of Origin
China

Dimensions

Width
2
Length
36
Thickness
6
Tape Thickness
6"
Tape Core Diameter
4.5"
Tape Width
2"
Diameter
4.5
Tape Length
36"

Details

Item
Aisle Marking Tape,2"X36Yd
Material
PVC Film
Tensile Strength
18
Color
Black/Yell
Item - Anti-Slip Tapes
Ancillary Products
Application
For lane marking and hazard identification.
Adhesive
Synthetic Rubber
Tape Tensile Strength
18 lb/in

Description

Aisle Marking Tape,2 In.X36Yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.