Aisle Marking Tape, 3"X36Yd, PVC Film, 3 W., 36 L., 6 Thickness

  • Mfr # AISLE TAPE

  • Zoro # G2826836


product price:  $11.59
/ea
Sold in multiples of 32 for $370.88

Key Features

Material
PVC Film
Width
3
Length
36
Thickness
6
Color
Black/Wht
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AISLE TAPE
Zoro #
G2826836
UPC #
-
Country of Origin
China

Dimensions

Width
3
Length
36
Thickness
6
Tape Length
36"
Tape Width
3"
Tape Thickness
6"
Tape Core Diameter
4.35"

Details

Item
Aisle Marking Tape,3"X36Yd
Material
PVC Film
Color
Black/Wht
Application
For lane marking and hazard identification.
Item - Anti-Slip Tapes
Ancillary Products
Adhesive
Synthetic Rubber
Tape Tensile Strength
18 lb/in
Tensile Strength
18

Description

Aisle Marking Tape,3 In.X36Yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.