Aisle Marking Tape, 3"X36Yd, PVC Film, 3 W., 36 L., 6 Thickness

  • Mfr # AISLE TAPE

  • Zoro # G2826845


product price:  $11.99
/ea
Sold in multiples of 32 for $383.68

Key Features

Material
PVC Film
Length
36
Thickness
6
Tape Core Diameter
4.5"
Tape Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AISLE TAPE
Zoro #
G2826845
UPC #
-
Country of Origin
China

Dimensions

Width
3
Length
36
Thickness
6
Tape Core Diameter
4.5"
Tape Width
3"
Diameter
4.5
Tape Length
36"
Tape Thickness
6"

Details

Item
Aisle Marking Tape,3"X36Yd
Material
PVC Film
Application
For lane marking and hazard identification.
Tape Tensile Strength
18 lb/in
Adhesive
Synthetic Rubber
Color
Black/Yell
Item - Anti-Slip Tapes
Ancillary Products
Tensile Strength
18

Description

Aisle Marking Tape,3 In.X36Yd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.