Alf150L Slv 2X50Yd Ipg, Pk24
Mfr # ALF150L0250
Zoro # G3209495
product price: $339.99
/pk 24, $14.17/ea
Free Shipping & Returns
Key Features
Tape Color
Silver
Length
50 yd.
Width
2 in
Tape Thickness
3.3 mil
Tape Adhesive Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALF150L0250
Zoro #
G3209495
UPC #
-
Country of Origin
China
Dimensions
Length
50 yd.
Width
2 in
Tape Thickness
3.3 mil
Diameter
5.25
Details
Item
Foil Tape
Tape Color
Silver
Tape Adhesive Material
Rubber
Tape Backing Material
Aluminum Foil
Tape Tensile Strength
18 lb/in
Tape Elongation
3
Standards
Test in accordance with ASTM E-84 / UL-723
Weight
1.3 lbs.
Tape Adhesive Format
1
Description
Alf150L Slv 2X50Yd Ipg,Pk24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.