Ancillary Products, Orange, PVC, 21 Length
Mfr # 900-ORPK
Zoro # G3138007
product price: $12.35
/pk 10, $1.23/eaKey Features
Material
PVC
Length
21
Width
3.5
Application
For surveying: mark and identify boundaries and property lines.
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-ORPK
Zoro #
G3138007
UPC #
-
Country of Origin
China
Dimensions
Length
21
Width
3.5
Overall Length
21"
Thickness
3.2"
Height
2 1/2 in
Details
Item
Ancillary Products
Color
Orange
Material
PVC
Application
For surveying: mark and identify boundaries and property lines.
Legend
Blank
Weight
2.2 lbs.
Flag Color
Orange
Description
Marking Flag, Flag Color Orange, Flag Height 2 1/2 in, Flag Material PVC, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Staff Height 21 in, Staff Material Wire, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.