Zoro Homepage

Apl200 Nat 48Mmx55M Ipg, Pk24

  • Mfr # APL200.48

  • Zoro # G3224037


product price: $292.99
/pk 24, $12.21/ea
Free Shipping & Returns

Key Features

Tape Backing Material
2.0 mil (50µ) BOPP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
6.9"
Tape Width
1.89"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APL200.48
Zoro #
G3224037
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.9"
Tape Width
1.89"
Tape Length
55"
Tape Core Diameter
5.38"
Length
5.38
Thickness
6.9
Width
2

Details

Item
Filament Tape
Tape Backing Material
2.0 mil (50µ) BOPP Film
Reinforced Tape
Yes
Tape Adhesive
Synthetic Rubber/Resin
Tape Shape
Continuous Roll
Tape Color
Natural
Min. Tape Performance Temp.
-25 Degrees F
Max. Tape Performance Temp.
140 Degrees F
Tape Tensile Strength
200 lb/in
Series
APL200
Tape Adhesive Strength
107 oz/in
Tape Elongation
4
Standards
175.105, B, CFR 21, Drug and Cosmetic Act, Federal Food
Tensile Strength
200
Color
NATURAL
Adhesive
Synthetic Rubber/Resin
Material
2.0 mil (50µ) BOPP Film

Description

Tan, Tape Adhesive Rubber, Tape Tensile Strength 200 lb-in, Tape Thickness 2.0 mil, Min. Tape Performance Temp. -25 Degrees F, Max. Tape Performance Temp. 140 Degrees F, Strapping Tape, Series APL200, 175.105, B, CFR 21, Drug and Cosmetic Act, Federal Food, Tape Adhesive Strength 107 oz/in, Tape Backing Material Polypropylene, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.