Zoro Homepage

Aquamask Am Medium Temp Medium Grade Paper Masking Tape

  • Mfr # AM3655

  • Zoro # G815891814


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Aqua
Tape Thickness
6.6 mil
Tape Width
36 MM
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
12%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AM3655
Zoro #
G815891814
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.6 mil
Tape Width
36 MM
Tape Length
54.8 M

Details

Tape Color
Aqua
Tape Adhesive
Natural Rubber / Resin
Tape Elongation
12%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.