Zoro Homepage

Atg200 Nat 12Mmx33M Pln, Pk72

  • Mfr # ATG20001233I

  • Zoro # G3211209


product price: $268.99
/pk 72, $3.74/ea
Free Shipping & Returns

Key Features

Tape Color
Clear
Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding. Photo safe.
Tape Adhesive
Glass Stabilized/Solvent Based/Modified Acrylic Adhesive
Length
3.51
Tape Core Diameter
3.51"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATG20001233I
Zoro #
G3211209
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.51
Tape Core Diameter
3.51"
Tape Length
33"
Tape Width
0.47"
Metric Tape Length
33 m
Metric Tape Width
12 mm

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding. Photo safe.
Tape Adhesive
Glass Stabilized/Solvent Based/Modified Acrylic Adhesive
Tape Adhesive Format
1
Tape Backing Material
Paper

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.