Zoro Homepage

Barr Yel 3X300 Plan, Pk16

  • Mfr # 600WP 300

  • Zoro # G1278667


product price: $106.99
/pk 16, $6.69/ea
Free Shipping & Returns

Key Features

Material
Polyethylene Film
Color
Yellow
Weight
1.58 lbs.
Industry Type
Ancillary Products
Tape Width
3 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600WP 300
Zoro #
G1278667
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 IN
Tape Length
300 ft
Tape Thickness
2 mil

Details

Item
Barr Yel 3X300 Plan,Pk16
Material
Polyethylene Film
Color
Yellow
Weight
1.58 lbs.
Industry Type
Ancillary Products

Description

Barr Yel 3X300 Plan,Pk16, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.