
Barricade Tape, 300 ft L, 3 in W, Black/Yellow, Vinyl
Mfr # 600WP300
Zoro # G013789906
product price: $12.35
/eaKey Features
Legend
WET PAINT
Tape Width
3 in
Tape Thickness
2 mil
Tape Length
300 ft
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600WP300
Zoro #
G013789906
UPC #
77922806782
Country of Origin
United States
Dimensions
Tape Width
3 in
Tape Thickness
2 mil
Tape Length
300 ft
Details
Legend
WET PAINT
Material
Vinyl
Description
Non-pressure sensitive vinyl. Yellow tape with WET PAINT black lettering. Dimension of 3 in W x 3 mm T.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.