Bd1 Wht 6Mmx2000Yd Ipg, Pk2, 6mm W x 2000 yd L, 8.80 mil Thick, White, 2 PK
Mfr # BD1...2
Zoro # G1567487
product price: $146.99
/pk 2, $73.50/ea
Sold in multiples of 7 for $1,028.93
Free Shipping & Returns
Key Features
Tape Color
White
Tape Length
2000 yd
Tape Width
6mm
Material
Rope Fiber Flatback
Tape Adhesive
Synthetic Rubber/Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD1...2
Zoro #
G1567487
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
2000 yd
Tape Width
6mm
Tape Thickness
8.80 mil
Details
Item
Bd1 Wht 6Mmx2000Yd Ipg,Pk2
Tape Color
White
Material
Rope Fiber Flatback
Tape Adhesive
Synthetic Rubber/Resin
Tape Elongation
4
Tape Shape
Roll
Type
Paper Flatback Tape
Tape Tensile Strength
36 lb/in
Number of Adhesive Sides
1
Tape Application
Bandoliering (axial taping) electronic components. Product is recommended for sequential taping of electronic components. Can also be used for tape reeling.
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Description
Tape Adhesive Format Single-Sided, Bd1 Wht 6Mmx2000Yd Ipg,Pk2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.