BlastImpactTape, Tan, 10ydL, 1inW, PK36
Mfr # 82833
Zoro # G1570287
product price: $574.99
/pk 36, $15.97/ea
Free Shipping & Returns
Key Features
Overall Height
5.49"
Material
Rubber
Color
Cream
Clean Removal Time
120 day
Adhesive
Medium Tack / Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82833
Zoro #
G1570287
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5.49"
Thickness
46"
Width
1
Tape Thickness
46 mil
Tape Core Diameter
3 in
Length
10"
Diameter
5.49"
Overall Width
1"
Imperial Tape Width
1 in
Imperial Tape Length
10 yd
Imperial Tape Shape Diameter
5 1/2 in
Description
Blast Impact Tape, Tape Color White, Tape Brand IPG, Brand and Series IPG BT100, Imperial Tape Length 10 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 10 yd, Tape Thickness 46 mil, Tape Backing Material Rubber Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Series BT100, Tape Type Painter's Tape, Tape Sub-Type Multi-Surface Painter's Tape, Environment Indoor/Outdoor, Adhesion to Steel 50 oz/in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.