Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BlastImpactTape, White, 10ydL, 1inW, PK9

  • Mfr # BT100.1

  • Zoro # G810993810


product price: $177.99
/pk 9, $19.78/ea
Free Shipping & Returns

Key Features

Tape Color
White
Imperial Tape Length
10 yd
Imperial Tape Width
1 in
Metric Tape Length
9.1 m
Metric Tape Width
50.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT100.1
Zoro #
G810993810
UPC #
60077922009338
Country of Origin
United States

Dimensions

Imperial Tape Length
10 yd
Imperial Tape Width
1 in
Metric Tape Length
9.1 m
Metric Tape Width
50.8 mm
Duct Tape Width
1 in
Tape Thickness
46 mil
Imperial Tape Shape Diameter
5 12/25 in

Details

Item
Abrasive Blasting Tape
Tape Color
White
Tape Backing Material
Rubber
Tape Adhesive Material
Acrylic
Series
BT100
Standards
ASTM, OSHA
Tape Elongation
400 %
Liner Material
Paper
Tape Tensile Strength
5.5 lb/in
Clean Removal Time
1 yr
Tape Type
Blast Impact Tape
Common Industry
Aviation, Automotive, Marine
Tape Resistance Properties
Crack-Resistant, Humidity-Resistant
Specifications Met
ASTM
Tape Backing Construction
Paper
Product Form
Continuous Roll
Adhesion to Steel
50 oz/in
Tape Brand
IPG
Surface Compatibility
Powder Coated Paints
Minimum Tape Performance Temperature
Not Rated
Maximum Tape Performance Temperature
Not Rated
Temperature Range
Not Rated
Tape Sub-Type
Abrasive Blasting Tape
Environment
Indoor/Outdoor
Tape Adhesive Format
High Tack/Acrylic

Description

Blast Impact Tape, Tape Color White, Tape Brand IPG, Brand and Series IPG BT100, Imperial Tape Length 10 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 10 yd, Tape Thickness 46 mil, Tape Backing Material Rubber Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series BT100, Tape Type Blast Impact Tape, Tape Sub-Type Abrasive Blasting Tape, Environment Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.