Zoro Homepage

BlastImpactTape, Wht, 10ydL, 12-1/2inW, PK4

  • Mfr # 82838

  • Zoro # G1570305


product price: $793.99
/pk 4, $198.50/ea
Free Shipping & Returns

Key Features

Overall Height
5.49"
Material
Rubber
Color
Cream
Width
13
Clean Removal Time
120 day
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82838
Zoro #
G1570305
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.49"
Width
13
Thickness
46"
Tape Core Diameter
3 in
Tape Thickness
46 mil
Length
10"
Diameter
5.49"
Overall Width
12.5"
Imperial Tape Length
10 yd
Imperial Tape Shape Diameter
5 1/2 in
Imperial Tape Width
12.5 in

Details

Item
Stencil
Material
Rubber
Color
Cream
Clean Removal Time
120 day
Tape Elongation
400
Series
BT100
Tape Backing Material
Rubber
Tape Color
White
Tape Tensile Strength
5.5 lb/in
Tensile Strength
5.5 lb/in of width
Adhesive
Medium Tack / Rubber
Standards
Complies with the Federal Food, Drug and Cosmetic Act, CFR Title 21, Subpart B, Par. 175.105 (covers the use of pressure-sensitive adhesives and tapes for ‘indirect contact’ food packaging, such as box sealing). CID A-A1684C.
Number of Adhesive Sides
1
Tape Application
For masking of surfaces PMB Blast Tape dry (strip paint removal) or other shot-peen processes (aerospace, industrial, automotive, etc.). Prevents small particles of blast media and other foreign debris from infiltrating and damaging sensitive surfaces, components and control systems.
Self-Adhesive
Medium Tack / Rubber
Minimum Tape Performance Temperature
Not Rated
Surface Compatibility
Glass, Metal, Wood
Product Form
Continuous Roll
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Type
Painter's Tape
Tape Resistance Properties
Crack-Resistant, Lift-Resistant
Maximum Tape Performance Temperature
Not Rated
Liner Material
Paper
Environment
Indoor/Outdoor
Specifications Met
ASTM, PSTC
Tape Adhesive Material
Acrylic
Common Industry
Aviation, Automotive, HVAC/R
Tape Brand
IPG
Adhesion to Steel
50 oz/in

Description

Blast Impact Tape, Tape Color White, Tape Brand IPG, Brand and Series IPG BT100, Imperial Tape Length 10 yd, Imperial Tape Width 12.5 in, Imperial Tape WxL 12 1/2 in x 10 yd, Tape Thickness 46 mil, Tape Backing Material Rubber Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Series BT100, Tape Type Painter's Tape, Tape Sub-Type Multi-Surface Painter's Tape, Environment Indoor/Outdoor, Adhesion to Steel 50 oz/in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.