Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blk Dc Pe Foam Acrylic, Lt Blue Liner, .

  • Mfr # G483B

  • Zoro # G3201808


product price: $5.39
/ea
Sold in multiples of 46 for $247.94

Key Features

Tape Color
Black
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic
Tape Core Diameter
13.5"
Tape Width
0.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G483B
Zoro #
G3201808
UPC #
-
Country of Origin
United States

Dimensions

Tape Core Diameter
13.5"
Tape Width
0.25"
Length
13.4
Tape Length
30"

Details

Item
Double-Coated Tape
Tape Color
Black
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic

Description

Blk Dc Pe Foam Acrylic,Lt Blue Liner,.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.