Zoro Homepage

Colors 9Mil Utility Duct Tape, 72Mmx54.8

  • Mfr # AC20COLORS

  • Zoro # G2823415


product price: $16.69
/ea
Sold in multiples of 432 for $7,210.08

Key Features

Tape Color Family
White
Material
PE Film
Tensile Strength
21 lb/in
Duct Tape Thickness
9"
Duct Tape Length
54.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC20COLORS
Zoro #
G2823415
UPC #
-
Country of Origin
United States

Dimensions

Duct Tape Thickness
9"
Duct Tape Length
54.8"
Duct Tape Width
2.83"
Thickness
9
Width
3

Details

Item
Cloth/Duct Tape
Tape Color Family
White
Material
PE Film
Tensile Strength
21 lb/in
Duct Tape Adhesive
Natural Rubber/Resin
Color
WHITE
Standards
Meets HUD, L.A. County, and BOCA codes. Tested in accordance with UL-723.
Adhesive
Natural Rubber/Resin
Tape Elongation
18

Description

Colors 9Mil Utility Duct Tape,72Mmx54.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.