Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Clr Upvc Acrylic, Gold Liner, 2"X60Yd

  • Mfr # Y251D

  • Zoro # G3312017


product price: $32.35
/ea
Sold in multiples of 24 for $776.40

Key Features

Tape Color
Clear
Tape Backing Material
2.0 mil (50ยต) UPVC film
Tape Adhesive
Solvent Acrylic
Height
6.5
Overall Length
60.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y251D
Zoro #
G3312017
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.5
Overall Length
60.0
Overall Height
6.5
Length
6.4
Tape Length
60"
Tape Width
2"
Tape Core Diameter
6.5"

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
2.0 mil (50ยต) UPVC film
Tape Adhesive
Solvent Acrylic
Application
Mounting decorative trims such as PVC profile for the furniture industry, fastening of nameplates, trophy, luggage tags, wooden trim, signs, etc. Can also be used for splicing, and many applications that require the joining of two surfaces.

Description

Dc Clr Upvc Acrylic,Gold Liner,2 In.X60Yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.