Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dc Pe Foam Acrylic, Lt Blue Liner, 1/32

  • Mfr # G488W

  • Zoro # G3312050


product price: $26.39
/ea
Sold in multiples of 64 for $1,688.96

Key Features

Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic
Length
12.1
Overall Height
12.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G488W
Zoro #
G3312050
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
12.1
Overall Height
12.0
Overall Length
72.0
Height
12.0
Tape Core Diameter
12"
Tape Width
0.71"
Tape Length
72"

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
Closed cell / Cross-linked PE foam
Tape Adhesive
Solvent Acrylic
Application
Can also be used for mounting and joining nameplates, signs, plaques, point-ofpurchase, plastic hooks, mirror trims, etc. General-purpose indoor / outdoor mounting and joining.

Description

Dc Pe Foam Acrylic,Lt Blue Liner,1/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.