Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCP050R007655
Zoro #
G1567645
UPC #
-
Country of Origin
United States
Dimensions
Width
76.2mm
Length
55m
Thickness
8.4 mil
Details
Item
Dcp050R Clr 76.2Mmx55M Ip,Pk12
Features
Better Die Cutting Performance; Less Breakage
Adhesion Strength
70 oz./in.
Tensile Strength
Not Specified
Color
natural
Shape
Continuous Roll
Material
Natural Rubber (Adhesive), PET (Backing)
Description
Dcp050R Clr 76.2Mmx55M Ip,Pk12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.