Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dcv960A Wht 24Mmx55M Ip, Pk36

  • Mfr # DCV960A2455

  • Zoro # G1567925


product price: $802.99
/pk 36, $22.31/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Backing Material
2.0 mil (50u) UPVC
Tape Adhesive
Solvent Acrylic
Tape Length
55"
Metric Tape Length
55 M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV960A2455
Zoro #
G1567925
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
55"
Tape Width
0.94"
Metric Tape Length
55 M
Metric Tape Width
24 MM

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
2.0 mil (50u) UPVC
Tape Adhesive
Solvent Acrylic

Description

Tape Backing Material Vinyl Foam, Bonding Tape, Tape Backing Construction Foam, Dcv960A Wht 24Mmx55M Ip,Pk36, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.