Zoro Homepage

Dcv960A Wht 50.8Mmx55M Ip, Pk24

  • Mfr # DCV960A5055

  • Zoro # G1567940


product price: $1,309.99
/pk 24, $54.58/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Backing Material
2.0 mil (50u) UPVC
Tape Adhesive
Solvent Acrylic
Tape Length
55"
Standards
ASTM D6123 / 6123M, Type I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCV960A5055
Zoro #
G1567940
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
55"
Metric Tape Width
50.8 MM
Metric Tape Length
55 M

Details

Item
Double-Coated Tape
Tape Color
White
Tape Backing Material
2.0 mil (50u) UPVC
Tape Adhesive
Solvent Acrylic
Standards
ASTM D6123 / 6123M, Type I

Description

Tape Backing Material Vinyl Foam, Bonding Tape, Tape Backing Construction Foam, Dcv960A Wht 50.8Mmx55M Ip,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.