This item is Discontinued.

No Product Image Available

Double Coated Film Tape, 1-7/8 in W, 60 yd L, 3 mil, Film, Double-Sided Tape (Discontinued)

  • Mfr # DCP053A
  • Zoro # G1960931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCP053A
Zoro #
G1960931
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
55 m
Metric Tape Width
48 mm
Tape Thickness
3 mil
Tape Core Diameter
3"
Thickness
3 mil
Length
60 yd.
Tape Width
2"
Tape Length
60 yd.
Metric Width
48 mm
Roll Width
1 7/8 in

Details

Item
Double Coated Film Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Tensile Strength
16 lb/in
Series
DCP053A
Tape Application
Photograph; Nameplate mounting; Assembling Outdoor Displays; Splicing Corrugated and Paper; Mounting Plastic Trim; Bonding Shrink Film Window Insulation
Color
Transparent
Features
Building, Window Sealing, Labeling, Splicing
Tape Elongation
100 %
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM, per ISO 18916., Photographic Activity Test (PAT), PSTC-101, PSTC-133, PSTC-31, PSTC-5
Tape Adhesive Strength
Face Side: 60 oz./in.; Liner Side: 15 oz./in.
Min. Tape Performance Temp.
0 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Material
Acrylic
Temperature Range
0 Degrees to 150 Degrees F
Tape Brand
IPG
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, Construction, Electronics, Warehouse
Adhesion to Steel
55 oz/in
Maximum Tape Performance Temperature
150 Degrees F
Tape Adhesive Format
Double-Sided
Tape Backing Construction
Film
Tape Type
Bonding Tape
Tape Resistance Properties
UV-Resistant
Tape Sub-Type
Double-Sided Polyester Film Tape
Environment
Indoor/Outdoor
Brand and Series
IPG DCP053A
Product Form
Continuous Roll

Description

Film Tape, Tape Color Transparent, Tape Brand IPG, Brand and Series IPG DCP053A, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Imperial Tape WxL 1 7/8 in x 60 yd, Tape Thickness 3 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 0 Degrees F, Temperature Range 0 Degrees to 150 Degrees F, Series DCP053A, Tape Type Bonding Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.