Double-Coated Tape, 1.42" W x 32.9" L, Natural, Natural Rubber/Resin Adhesive

  • Mfr # 72713

  • Zoro # G1569587


product price:  $364.99
/pk 24, $15.21/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Backing Material
Bleached flatback
Tape Adhesive
Natural Rubber/Resin
Tape Tensile Strength
2 lb/in
Tape Length
32.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72713
Zoro #
G1569587
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
32.9"
Tape Width
1.42"
Metric Tape Width
36 MM
Metric Tape Length
32.9 M

Details

Item
Double-Coated Tape
Tape Color
Natural
Tape Backing Material
Bleached flatback
Tape Adhesive
Natural Rubber/Resin
Tape Tensile Strength
2 lb/in
Tape Elongation
3
Tape Application
Golf club manufacture and golf grip replacement and repair, photograph mounting, carpet installation, textile manufacturing ("twister room"), steel-rule die (make-ready), and any application that requires two adhesive surfaces for joining.
Tape Adhesive Format
2

Description

Tape Adhesive Format Double-Sided, 591 Nat 36Mmx32.9M Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.