Double-Coated Tape, 15/16 in W, 36 yd L, 45 mil, Acrylic Foam, Double-Sided

  • Mfr # SGAFT

  • Zoro # G601848466


product price: $55.99
/ea
Sold in multiples of 9 for $503.91

Key Features

Tape Color
Grey
Imperial Tape Length
36 yd
Metric Tape Width
24 mm
Tape Thickness
45 mil
Tape Backing Material
Acrylic Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGAFT
Zoro #
G601848466
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
15/16 in
Metric Tape Width
24 mm
Tape Thickness
45 mil
Tape Length
33"
Tape Width
0.94"
Tape Core Diameter
10"
Length
10.0
Metric Width
24 mm

Details

Item
Double-Coated Tape
Tape Color
Grey
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Series
SGAFT450G
Tape Elongation
900 %
Min. Tape Performance Temp.
-30 Degrees F
Liner Color
Red
Standards
ASTM D3163, ASTM D3330, ASTM D412 Die C, PSTC
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
352 oz/in
Temperature Range
-30 Degrees to 200 Degrees F
Tape Adhesive Material
Acrylic
Environment
Indoor and Outdoor
Tape Brand
IPG
Minimum Tape Performance Temperature
-30 Degrees F
Tape Backing Construction
Foam
Tape Adhesive Format
Double-Sided
Maximum Tape Performance Temperature
200 Degrees F
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polyester
Liner Material
PET
Brand and Series
IPG SGAFT450G
Liner Included
Yes
Tape Sub-Type
Double-Sided VHB Firm Foam Tape
Common Industry
Assembly & Manufacturing, Automotive, Construction
Product Form
Continuous Roll
Adhesion to Steel
352 oz/in
Tape Type
Double-Sided VHB (Very High Bond) Tape

Description

Liner Included Liner Included, Tape Brand IPG, Common Industry Assembly and Manufacturing, Automotive, Construction, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Continuous Roll, Series SGAFT450G, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polyester, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.