Double-Coated Tape, 15/16 in W, 36 yd L, 60 mil, Acrylic Foam, Double-Sided

  • Mfr # SGAFT

  • Zoro # G201865993


product price: $70.69
/ea
Sold in multiples of 9 for $636.21

Key Features

Tape Color
Clear
Imperial Tape Length
36 yd
Metric Tape Width
24 mm
Tape Thickness
60 mil
Tape Backing Material
Acrylic Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGAFT
Zoro #
G201865993
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
15/16 in
Metric Tape Width
24 mm
Tape Thickness
60 mil
Length
11.0
Tape Core Diameter
11"
Tape Width
0.94"
Tape Length
33"
Metric Width
24 mm

Details

Item
Double-Coated Tape
Tape Color
Clear
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Series
SGAFT600C
Tape Elongation
500 %
Max. Tape Performance Temp.
200 Degrees F
Tape Adhesive Strength
480 oz/in
Liner Color
Red
Standards
ASTM D3163, ASTM D3330, ASTM D412 Die C, PSTC
Min. Tape Performance Temp.
-30 Degrees F
Tape Adhesive Material
Acrylic
Tape Backing Construction
Foam
Tape Brand
IPG
Product Form
Continuous Roll
Surface Compatibility
ABS, Acrylic, Glass, Metal, Nylon, Polyester
Brand and Series
IPG SGAFT600C
Liner Material
PETG
Adhesion to Steel
480 oz/in
Temperature Range
-30 Degrees to 200 Degrees F
Maximum Tape Performance Temperature
200 Degrees F
Environment
Indoor and Outdoor
Liner Included
Yes
Tape Type
Double-Sided VHB (Very High Bond) Tape
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided VHB Transparent Firm Foam Tape
Common Industry
Assembly & Manufacturing, Automotive, Construction
Minimum Tape Performance Temperature
-30 Degrees F

Description

Liner Included Liner Included, Tape Brand IPG, Common Industry Assembly and Manufacturing, Automotive, Construction, Indoor/Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Continuous Roll, Series SGAFT600C, Surface Compatibility ABS, Acrylic, Glass, Metal, Nylon, Polyester, Tape Adhesive Material Acrylic, Tape Backing Material Acrylic Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.