Double-Coated Tape, 3.80 mil, 10# Tissue
Mfr # DCT102A
Zoro # G9888428
product price: $303.99
/pk 48, $6.33/ea
Free Shipping & Returns
Key Features
Tape Color
White
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Tape Thickness
3.80 mil
Tape Backing Material
10# Tissue
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCT102A
Zoro #
G9888428
UPC #
-
Country of Origin
United States
Dimensions
Tape Thickness
3.80 mil
Tape Core Diameter
4.63"
Tape Length
55"
Length
4.63
Tape Width
0.71"
Details
Item
Double-Coated Tape
Tape Color
White
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Tape Backing Material
10# Tissue
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
DCT102A
Max. Tape Performance Temp.
140 Degrees F
Standards
ISO 18916
Liner Material
Tissue Paper
Tape Adhesive Strength
69 oz/in
Min. Tape Performance Temp.
Not Rated
Description
Series DCT102A, Liner Material Tissue Paper, Standards ISO 18916, Tape Color White, Tape Tensile Strength Not Rated, Tape Thickness 3.80 mil, Tape Core Diameter 3 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.