Double-Coated Tape, 5 11/16 in W, 60 yd L, 7.9 mil, Polyester Film, Double-Sided, 8 PK

  • Mfr # DCP800A2PW14455

  • Zoro # G1961053


product price:  $911.99
/pk 8, $114.00/ea
Sold in multiples of 10 for $9,119.90
Free Shipping & Returns

Key Features

Tape Color
Transparent
Imperial Tape Length
60 yd
Imperial Tape Width
5 11/16 in
Metric Tape Length
55 m
Metric Tape Width
144 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP800A2PW14455
Zoro #
G1961053
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
5 11/16 in
Metric Tape Length
55 m
Metric Tape Width
144 mm
Tape Thickness
7.9 mil
Thickness
7.9 mil
Length
55m
Tape Length
55"
Tape Width
5.67"
Metric Width
144 mm
Roll Width
5 11/16 in

Details

Item
Double-Coated Tape
Tape Color
Transparent
Tape Backing Material
Polyester Film
Tape Adhesive
Acrylic
Tape Tensile Strength
Not Rated
Series
DCP800A2PW
Color
Transparent
Liner Color
Clear
Max. Tape Performance Temp.
355 Degrees F
Minimum Tape Performance Temperature
Not Rated
Tape Brand
IPG
Tape Adhesive Format
Double-Sided
Tape Sub-Type
Double-Sided Polyester Film Tape
Temperature Range
Up to 355 Degrees F
Environment
Indoor/Outdoor
Tape Resistance Properties
UV-Resistant
Common Industry
Aerospace, Assembly and Manufacturing, Automotive, Construction, Electronics, Warehouse
Tape Elongation
Not Rated
Tape Backing Construction
Film
Brand and Series
IPG DCP800A2PW
Tape Type
Bonding Tape
Product Form
Continuous Roll
Standards
ASTM, PSTC-101, PSTC-133
Adhesion to Steel
125 oz/in
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
355 Degrees F
Features
Splicing

Description

Film Tape, Tape Color Transparent, Tape Brand IPG, Brand and Series IPG DCP800A2PW, Imperial Tape Length 60 yd, Imperial Tape Width 5 11/16 in, Imperial Tape WxL 5 11/16 in x 60 yd, Tape Thickness 7.9 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 355 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 355 Degrees F, Series DCP800A2PW, Tape Type Bonding Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.