Zoro Homepage

Double-Coated Tape, 6.8 mil, 1 mil 25 10# Tissue, 2

  • Mfr # DCT101A003855

  • Zoro # G0631797


product price: $268.99
/pk 24, $11.21/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Imperial Tape Length
55 m
Tape Thickness
6.8 mil
Tape Backing Material
1 mil 25 10# Tissue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT101A003855
Zoro #
G0631797
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
55 m
Imperial Tape Width
38 mm
Tape Thickness
6.8 mil
Tape Core Diameter
3 in
Tape Width
1.5"
Tape Length
55"
Metric Tape Length
55 M
Metric Tape Width
38.1 MM

Details

Item
Double-Coated Tape
Tape Color
White
Tape Application
Core starting, splicing paper and film, mounting and many other generalpurpose applications that requires the joining of two surfaces. Tissue carrier is hand tear-able. Intended for permanent application. Product is not repulpable.
Tape Backing Material
1 mil 25 10# Tissue
Tape Adhesive
Acrylic
Tape Shape
Continuous Roll
Tape Tensile Strength
Not Rated
Series
DCT101A
Min. Tape Performance Temp.
Not Rated
Liner Material
Tissue Paper
Standards
ISO 18916
Tape Adhesive Strength
60 oz/in
Max. Tape Performance Temp.
140 Degrees F
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
140 Degrees F
Minimum Tape Performance Temperature
Not Rated
Product Form
Continuous Roll
Tape Adhesive Format
2

Description

Series DCT101A, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 140 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Tape Adhesive Material Acrylic, Liner Material Tissue Paper, Standards ISO 18916, Tape Color White, Tape Tensile Strength Not Rated, Tape Thickness 6.8 mil, Imperial Tape Shape Diameter Not Applicable, Tape Core Diameter 3 in, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.