Zoro Homepage

Double-Coated Tape, Acrylic Foam, 2

  • Mfr # AFT450G01233

  • Zoro # G1566857


product price: $641.99
/pk 18, $35.67/ea
Free Shipping & Returns

Key Features

Tape Color
Grey
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Length
33"
Tape Adhesive Format
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFT450G01233
Zoro #
G1566857
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tape Width
0.47"
Tape Length
33"
Metric Tape Width
12 MM
Metric Tape Length
33 M

Details

Item
Double-Coated Tape
Tape Color
Grey
Tape Backing Material
Acrylic Foam
Tape Adhesive
Acrylic
Tape Adhesive Format
2

Description

Aft450G Gry 12Mmx33M Pl,Pk18, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.