Zoro Homepage

Double-Coated Tape, Kraft Paper, 1

  • Mfr # ATG50001233I

  • Zoro # G3211251


product price: $539.99
/pk 72, $7.50/ea
Free Shipping & Returns

Key Features

Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding.
Tape Color
Clear
Tape Backing Material
Kraft Paper
Tape Adhesive
Glass Stabilized Modified Acrylic Adhesive
Tape Length
33"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATG50001233I
Zoro #
G3211251
UPC #
-
Country of Origin
Italy

Dimensions

Tape Length
33"
Length
4.12
Tape Width
0.47"
Tape Core Diameter
4.12"
Metric Tape Width
12 MM
Metric Tape Length
33 M

Details

Item
Double-Coated Tape
Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding.
Tape Color
Clear
Tape Backing Material
Kraft Paper
Tape Adhesive
Glass Stabilized Modified Acrylic Adhesive
Tape Adhesive Format
1

Description

Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.