Zoro Homepage

Double-Coated Tape, Kraft Paper, 1

  • Mfr # ATG50001933I

  • Zoro # G3211279


product price: $590.99
/pk 48, $12.31/ea
Free Shipping & Returns

Key Features

Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding.
Tape Color
Clear
Tape Backing Material
Kraft Paper
Tape Adhesive
Glass Stabilized Modified Acrylic Adhesive
Tape Core Diameter
4.12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATG50001933I
Zoro #
G3211279
UPC #
-
Country of Origin
Italy

Dimensions

Tape Core Diameter
4.12"
Length
4.12
Tape Length
33"
Tape Width
0.75"
Metric Tape Length
33 M
Metric Tape Width
19 MM

Details

Item
Double-Coated Tape
Tape Application
Used for mounting nameplates, picture framing, product assembly, design and packaging of prototypes, sealing envelopes, paper web splicing, and general mounting and holding.
Tape Color
Clear
Tape Backing Material
Kraft Paper
Tape Adhesive
Glass Stabilized Modified Acrylic Adhesive
Tape Adhesive Format
1

Description

Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.