Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DRYWAL WH 2-1"X250'PL-PL 20, PK20

  • Mfr # 82149

  • Zoro # G1568640


product price: $137.99
/pk 20, $6.90/ea
Free Shipping & Returns

Key Features

Color
WHITE
Length
6.1
Duct Tape Length
250"
Material
Woven Fiberglass Mesh
Width
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82149
Zoro #
G1568640
UPC #
50077922821490
Country of Origin
United States

Dimensions

Length
6.1
Duct Tape Length
250"
Width
2
Duct Tape Width
2.06"
Thickness
0.01
Tape Core Diameter
6"
Duct Tape Thickness
0.01"
Diameter
6

Details

Item
Ancillary Products
Color
WHITE
Material
Woven Fiberglass Mesh
Duct Tape Adhesive
Acrylic
Tape Color Family
White
Tensile Strength
120 lb/in
Adhesive
Acrylic
Number of Adhesive Sides
1

Description

Drywal Wh 2-1/16X250Pl,Pk20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.