Duct Tape, 60 yd L, 1.88 in W, Polyethylene-Coated Cloth Backing, Yellow

  • Mfr # 20C-Y2

  • Zoro # G813758089


product price: $17.35
/ea

Key Features

Tape Color
Yellow
Imperial Tape Length
60 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48 MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20C-Y2
Zoro #
G813758089
UPC #
77922856060
Country of Origin
United States

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48 MM
Duct Tape Length
60 yd
Duct Tape Width
1.88 in
Tape Thickness
9 mil

Details

Tape Color
Yellow
Tape Backing Material
Polyethylene-Coated Cloth
Tape Adhesive Material
Natural Rubber

Description

When the solution seems improbable, IPG 's full line of duct tapes will satisfy any one of the tape's millions of uses. Whether the job requires heavy-duty or general-purpose strength, a neutral silver or colored surface or a temporary or permanent hold, IPG's duct tape is the solution for holding it, fastening it, securing it, sealing it, binding it or bundling it.

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.