Zoro Homepage

Electrical Tape, 60 ft L, 3/4 in W, Blue

  • Mfr # 85831

  • Zoro # G213790139


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Tape Color
Blue
Width
0.75 IN
Color
Blue
Length
60 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85831
Zoro #
G213790139
UPC #
77922841172
Country of Origin
China

Dimensions

Width
0.75 IN
Length
60 ft

Details

Tape Color
Blue
Color
Blue

Description

For use up to 600 V. PVC film coated with a non-corrosive rubber-based adhesive. Resistant to water, oils, acids, alkalis and other corrosive chemicals. Lead-free. Temperature range from 32 to 176 deg F. Used to repair frayed wiring, splice wiring, protect wire nut connections, resurface and insulate hand tools and general-purpose maintenance and repair. 7 mil thick. UL listed and CSA Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.