Zoro Homepage

Electrical Tape, 60 ft L, 3/4 in W, PVC Backing, Yellow

  • Mfr # 85830

  • Zoro # G413790137


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Tape Color
Yellow
Tape Tensile Strength
17 pounds per inch
Width
0.75 IN
Length
60 FT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85830
Zoro #
G413790137
UPC #
77922841165
Country of Origin
China

Dimensions

Width
0.75 IN
Length
60 FT

Details

Tape Color
Yellow
Tape Tensile Strength
17 pounds per inch
Color
Yellow

Description

For use up to 600 V. PVC film coated with a non-corrosive rubber-based adhesive. Resistant to water, oils, acids, alkalis and other corrosive chemicals. Lead-free. Temperature range from 32 to 176 deg F. Used to repair frayed wiring, splice wiring, protect wire nut connections, resurface and insulate hand tools and general-purpose maintenance and repair. 7 mil thick. UL listed and CSA Certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.