Zoro Homepage

Electrical White .75X60 Plan, Pk120

  • Mfr # 85828

  • Zoro # G1571617


product price: $163.99
/pk 120, $1.37/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Tensile Strength
17 lb/in
Color
WHITE
Width
1
Length
3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85828
Zoro #
G1571617
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1
Length
3.0
Diameter
3
Tape Core Diameter
3"
Tape Thickness
7 mil

Details

Tape Color
White
Item
Elec Wht .75X60 Pln,Pk120
Tape Tensile Strength
17 lb/in
Color
WHITE
Material
PVC Film
Application
Repair frayed wiring, splicing electrical wiring, protect twist on wire connections, resurface and insulate hand tools, and general purpose maintenance/repair.
Duct Tape Type
Ancillary Products
Performance Temp.
0°C to 80°C (176°F)

Description

Elec Wht .75X60 Pln,Pk120, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.