Zoro Homepage

Electrical Yellow .75X60 Plan, Pk120

  • Mfr # 85830

  • Zoro # G1571635


product price: $152.99
/pk 120, $1.27/ea
Free Shipping & Returns

Key Features

Tape Color
Yellow
Tape Tensile Strength
17 lb/in
Color
YELLOW
Width
1
Length
3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85830
Zoro #
G1571635
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1
Length
3.0
Tape Core Diameter
3"
Diameter
3

Details

Tape Color
Yellow
Item
Elec Yel .75X60 Pln,Pk120
Tape Tensile Strength
17 lb/in
Color
YELLOW
Material
PVC Film
Duct Tape Type
Ancillary Products
Application
Repair frayed wiring, splicing electrical wiring, protect twist on wire connections, resurface and insulate hand tools, and general purpose maintenance/repair.
Performance Temp.
0°C to 80°C (176°F)

Description

Elec Yel .75X60 Pln,Pk120, Package Quantity 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.