Shop INTERTAPE
See all product information
Create Account
Filament Tape, 1 in W x 60 yd L, 36 PK
- Mfr # 761-RG300.41
- Zoro # G322454113
product price:Â
$
164.99
/pk of 36, $4.58/ea
Free Shipping & Returns
Key Features
Width
1 in
Length
60 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 761-RG300.41
- Zoro #
- G322454113
- UPC #
- 645015519156
- Country of Origin
- United States
- Item
- Filament Tape
Dimensions
- Width
- 1 in
- Length
- 60 yd
Description
RG300 Utility Grade Filament Tape, 1 in x 60 yd, 100 lb/in Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.