Shop INTERTAPE
See all product information
Create Account
Filament Tape, 7.9 mil Thick, 1.89 in W x 54.8 m L, 5.8 in Core Dia., Natural
- Mfr # 758
- Zoro # G2760537
product price:Â
$
17.59
/ea
Sold in multiples of 240 for
$4,221.60
Key Features
Tape Backing Material
Crepe Paper
Tape Adhesive
Synthetic Rubber/Resin
Tape Thickness
7.9 mil
Tape Width
1.89"
Tape Length
54.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 758
- Zoro #
- G2760537
- UPC #
- -
- Country of Origin
- United States
- Item
- Filament Tape
- Tape Backing Material
- Crepe Paper
- Tape Adhesive
- Synthetic Rubber/Resin
- Tape Color
- Natural
- Tape Tensile Strength
- 120 lb/in
- Tape Elongation
- 5
- Material
- Crepe Paper
- Tape Application
- Tensile Strength
- 120
- Adhesive
- Synthetic Rubber/Resin
- Color
- NATURAL
Dimensions
- Tape Thickness
- 7.9 mil
- Tape Width
- 1.89"
- Tape Length
- 54.8"
- Tape Core Diameter
- 5.8 in
- Length
- 54.8 m
- Width
- 1.89 in
- Diameter
- 5.8
- Thickness
- 7.9
Description
Utility Grade Reinforced Paper 758,48Mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.