Fm35 Blu 1X108 Plan, Pk36, 1" W x 108" L, Blue, Natural Rubber Adhesive, 36 PK
Mfr # FM35
Zoro # G9887545
product price:Â $680.99
/pk 36, $18.92/ea
Sold in multiples of 2 for $1,361.98
Free Shipping & Returns
Key Features
Tape Color
Blue
Tape Length
108"
Tape Width
1"
Material
Blue PVC
Tape Adhesive
Natural Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FM35
Zoro #
G9887545
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
108"
Tape Width
1"
Tape Core Diameter
4.5"
Diameter
4.5
Details
Item
Fm35 Blu 1X108 Plan,Pk36
Tape Color
Blue
Material
Blue PVC
Tape Adhesive
Natural Rubber
Tape Elongation
1.5
Tape Application
Masking color separations on plastic (TPO and RIM) automotive fascia, trim and finished metals in high temp OEM bake cycles, aircraft paint operations, clean room paint operations
Type
Paper Masking Tape
Description
Fm35 Blu 1X108 Plan,Pk36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.