
General Purpose M-Grade Electrical Tape, 60 ft L x 3/4 in W, 7 mil Thick Vinyl, rubber Adhesive
Mfr # 85827
Zoro # G516312137
product price: $2.39
/ea
Sold in multiples of 120 for $286.80
Key Features
Tape Tensile Strength
17 pounds per inch
Performance Temp.
0°C to 80°C (176°F)
Tape Thickness
7 mil
Color
Green
Tape Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
85827
Zoro #
G516312137
UPC #
77922841134
Country of Origin
United States
Dimensions
Tape Thickness
7 mil
Length
60 ft
Width
0.75 IN
Details
Tape Tensile Strength
17 pounds per inch
Performance Temp.
0°C to 80°C (176°F)
Color
Green
Tape Color
Green
Description
ipg Intertape electrical tape general purpose medium-grade, 60 ft L, 3/4 in W, 7 mm thickness, vinyl, green, rubber adhesive, 600 VAC, 80 DegC maximum operating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.