High Temp Med. Grade Paper Masking Tape, 2.83" W x 54.8" L, Natural, Rubber/resin Adhesive

  • Mfr # PG16

  • Zoro # G2760178


product price:  $17.19
/ea
Sold in multiples of 160 for $2,750.40

Key Features

Tape Color
Natural
Tape Length
54.8"
Material
Smooth Crepe Paper
Tape Adhesive
Rubber/resin
Tape Elongation
0.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG16
Zoro #
G2760178
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
2.83"

Details

Item
High Temp Med. Grade Paper Masking Tape,
Tape Color
Natural
Material
Smooth Crepe Paper
Tape Adhesive
Rubber/resin
Tape Elongation
0.08
Type
Paper Masking Tape
Tape Application
Designed for paint masking requiring adhesion to a variety of surfaces, with clean and easy removal.

Description

High Temp Med. Grade Paper Masking Tape,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.