Intertape Polymer Carton Tape, Natural, 3 In. x 600 Ft., PK10

  • Mfr # K2800G

  • Zoro # G4447782


product price: $94.69
/pk 10, $9.47/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Thickness
6.1 mil
Tape Width
3"
Tape Length
600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2800G
Zoro #
G4447782
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6.1 mil
Tape Width
3"
Tape Length
600"
Length
600 ft.
Thickness
6.10 mil
Width
3
Outside Width
3
Outside Length
600
Metric Tape Width
76.2 mm
Tape Roll Diameter
7.77 in
Metric Tape Length
182.88 m
Imperial Tape Length
600 ft
Imperial Tape Width
3 in

Details

Item
Water-Activated Tape
Tape Backing Material
Kraft Paper
Tape Adhesive
#410 Starch Based Adhesive
Tape Shape
Continuous Roll
Tape Color
Natural
Tape Adhesive Strength
Not Rated
Tape Application
Hand
Min. Tape Performance Temp.
Not Rated
Standards
Not Rated
Color
NATURAL
Max. Tape Performance Temp.
Not Rated
Tensile Strength
44 lb./in.
Adhesive
#410 Starch Based Adhesive
Shape
Continuous Roll
Shear Strength
Not Rated
Series
160
Performance Temp.
0 Degrees to 120 Degrees F
Material
Fiberglass Reinforced Paper
Tape Paper Weight
3.65 lbs.
Legend
No legend
Tape Elongation
0 %
Tape Tensile Strength
45 lb/in
Type
Water Activated Tape
Application
For inner carton sealing or for lightweight cartons that will be shipped in unitized loads or full pallets.
Green Environmental Attribute
Plastic-Free Packaging Product
Tape Strength Rating
Light Duty
Shelf Life
12 mo
Package Configuration
Roll
Basis Weight
3.65 lb
Recycled Cardboard Capable
Recycled Cardboard Capable
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze

Description

Kraft, Tape Adhesive Water-Activated, Tape Application Hand, Tape Strength Rating Light Duty, Tape Tensile Strength 45 lb/in, Tape Thickness 6.1 mil, Imperial Tape Length 600 ft, Imperial Tape Width 3 in, Metric Tape Length 182.88 m, Metric Tape Width 76.2 mm, Min. Tape Performance Temp. Not Rated, Max. Tape Performance Temp. Not Rated, Water-Activated Tape, Message Not Applicable, Package Configuration Roll, Series 160, Shelf Life 12 mo, Tape Adhesive Strength Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.