Zoro Homepage

IPG Gaffers Tape, 60 yd L, 1.87 in W, Black

  • Mfr # 5638

  • Zoro # G310899629


product price: $47.35
/ea

Key Features

Tensile Strength
32 lbs
Duct Tape Thickness
11.5 mil
Duct Tape Adhesive
Natural Rubber/Resin
Tape Backing Material
PVC coated cloth
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5638
Zoro #
G310899629
UPC #
77922856381
Country of Origin
United States

Dimensions

Duct Tape Thickness
11.5 mil
Width
1.87 IN
Length
60 YD

Details

Tensile Strength
32 lbs
Duct Tape Adhesive
Natural Rubber/Resin
Tape Backing Material
PVC coated cloth
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.