This item is Discontinued.

Intertape IPG Pro Mask 1.41 in. W X 60 yd L Blue High Strength Painter's Tape 6 pk 99489

IPG Pro Mask 1.41 in. W X 60 yd L Blue High Strength Painter's Tape 6 pk (Discontinued)

  • Mfr # 99489
  • Zoro # G505993750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99489
Zoro #
G505993750
UPC #
20087143000184
Country of Origin
United States

Dimensions

Tape Width
36 mm
Tape Length
54.8 m
Thickness
5.5 mil

Details

Tape Color
Blue
Tape Backing Material
Fine Crepe Paper
Tensile Strength
23 lbs/in
Tape Elongation
11%

Description

Pro Mask Blue with Bloc-it clean line technology is a blue fine crepe paper masking tape with a specially formulated pressure sensitive synthetic rubber adhesive designed for exposure to sunlight up to 14 days. Featuring IPG's patented clean line technology. Use whenever masking is exposed to weather or outdoor conditions, interior masking of windows (where adhesive will be directly exposed to sunlight).


  • • Excellent for cornering
  • • Resistant to humidity
  • • Can be used on lacquered or polyurethane coated surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.