Zoro Homepage

LA26 NAT 2"X60YD IPG-PLAN 24, PK24

  • Mfr # LA26..1

  • Zoro # G0908358


product price: $858.99
/pk 24, $35.79/ea
Sold in multiples of 5 for $4,294.95
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Thickness
6 mil
Tape Tensile Strength
45 lb/in
Color
NATURAL
Tape Application
Tabbing; Holding; Wrapping; Masking PCB Gold Fingers During Wave Solder and HAL (Hot Air Leveling) Operations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LA26..1
Zoro #
G0908358
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
6 mil
Width
2
Length
60 YD

Details

Tape Color
Natural
Item
Pressure Sensitive Tape
Tape Tensile Strength
45 lb/in
Color
NATURAL
Tape Application
Tabbing; Holding; Wrapping; Masking PCB Gold Fingers During Wave Solder and HAL (Hot Air Leveling) Operations
Tape Backing Material
Polyester/Rope-Fiber Flatback
Material
Polyester Film / Rope-fiber Flatback
Duct Tape Type
Electrical
Performance Temp.
Up to 350º F (176º C)

Description

La26 Nat 2X60Yd Ipg,Pk24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.