Masking Tape, 0.47" W x 54.8" L, 6 mil Thick, Natural, Natural/Synthetic Rubber Adhesive, 72 PK

  • Mfr # 70787
  • Zoro # G1570156
product price: 
$
116.99
/pk of 72, $1.62/ea
Free Shipping & Returns

Key Features

Tape Color
Natural
Tape Length
54.8"
Tape Width
0.47"
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70787
Zoro #
G1570156
UPC #
-
Country of Origin
United States

Dimensions

Tape Length
54.8"
Tape Width
0.47"
Tape Thickness
6 mil
Tape Core Diameter
3 in
Imperial Tape Width
1/2 in
Imperial Tape Length
59 15/16 yd

Details

Item
Masking Tape
Tape Color
Natural
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Tape Elongation
7
Max. Tape Performance Temp.
180 Degrees F
Tape Backing Material
Flatback Paper
Standards
ASTM 6123M, Type I, ASTM D6123, CID A-A-883B, Type I
Tape Tensile Strength
21 lb/in
Tape Adhesive Strength
40 oz/in
Series
515
Clean Removal Time
Not Rated
Min. Tape Performance Temp.
50 Degrees F
Tape Shape
Continuous Roll
Type
Paper Masking Tape
Number of Adhesive Sides
1
Tape Application
Designed primarily for general purpose bundling, protecting, and various industrial applications, interior paint masking, silk screening, mail rooms, golf club shaft (buildup), carpet pad / pad splicing, freezer tape, and for light bundling, packaging, splicing and tabbing.
Minimum Tape Performance Temperature
50 Degrees F
Maximum Tape Performance Temperature
180 Degrees F
Tape Adhesive Material
Rubber
Tape Type
Masking Tape
Tape Adhesive Format
Single-Sided
Green Certification or Other Recognition
Cradle to Cradle Certified(TM) Bronze
Tape Backing Construction
Paper

Description

Clean Removal Time Not Rated, Imperial Tape Length 59 15/16 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Series 515, Tape Adhesive Material Rubber, Tape Backing Material Flatback Paper, Masking Tape, Tape Adhesive Format Single-Sided, Standards ASTM 6123M, Type I, ASTM D6123, CID A-A-883B, Type I, Tape Backing Construction Paper, Tape Color Tan, Tape Tensile Strength 21 lb/in, Tape Thickness 6 mil

Ratings & reviews